text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut DIN 555 Steel Zinc plated |4| M27

Article number
Diameter
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M27
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M27
m 22
P 3
s 41

Standards

DIN 555
NEN 697
NF E25-402

Article numbers

Article number 08110.270.001
EAN 8715492550675
UBB 950355059326
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.