text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket set screw with flat end DIN 913 Steel Zinc plated 45H M4X20


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Packed per 200
Full Box only

Specifications

Diameter M4
Length 20 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Zinc plated
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M4
dp (max.) 2.5
L (mm) 20
P 0.7
s 2
t (min.) 1.5

Standards

DIN 913
NF E27-180
ASME B18.3.6M
NEN 2341
BS 4168-2
ISO 4026

Article numbers

Article number 07860.040.020
EAN 8715492166272
UBB 952351940996
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.