text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M10X60

Specifications

Diameter M10
Length 60 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 60
P 1.5
s 8

Standards

NF E25-125
ISO 4762
BS 4168-1
ASME B18.3.1M
DIN 912
NEN 1241

Article numbers

Article number 07170.100.060
EAN 8715492074461
UBB 950351458530
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.