text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M10X35

Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right

Specifications

Diameter M10
Length 35 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 35
P 1.5
s 8

Standards

NF E25-125
DIN 912
NEN 1241
ASME B18.3.1M
ISO 4762
BS 4168-1

Article numbers

Article number 07170.100.035
EAN 8715492074423
UBB 953351855424
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.