text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut DIN 934 Steel Zinc flake Cr6+free - ISO 10683 flZnnc |10| M6


Article number
Diameter
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Packed per 250
Full Box only

Specifications

Diameter M6
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M6
m 5
P 1
s 10

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 04125.060.001
EAN 8715494314060
UBB 500575131163
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.