text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon thin slotted and castle nut (old type) DIN 937 Steel Plain 17H M30


Article number
Diameter
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M30
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M30
m 18
n 7
P 3.5
s 46
Split pin DIN 94 6.3

Standards

DIN 937

Article numbers

Article number 01605.300.001
EAN 8717077206342
UBB 500648124286
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.