text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut MF left hand thread DIN 934 Steel Plain |8| left hand thread M48X1,50 (≠DIN) (LH)

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M48
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M48
m 38
P 1.5
s 75

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 01130.480.150
EAN 8715492024480
UBB 950355736907
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.