text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 479 Square Head Bolt with Short Dog Point, Plain, 8.8 M10X45

Specifications

Diameter M10
Length 45 mm
Threaded pitch (P) 1.5
Class 8.8
Driving features Square head
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M10
D (mm) 7
dp 7
k 10
L (mm) 45
P 1.5
s 10
z1 2.5

Description

Square Head Bolt with Short Dog Point. Crafted from high-quality steel with a Class 8.8 designation, these bolts feature a square head and metric thread, ensuring secure and efficient installations. The plain surface treatment adds to their durability. Compliant with DIN 479 and NF E25-134 standards, these square head bolts with a short dog point provide a strong and precise fastening solution, making them ideal for various applications.

Standards

NF E25-134
DIN 479

Article numbers

Article number 01030.100.045
EAN 8715492017239
UBB 950351119132
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.