text.skipToContent text.skipToNavigation

Fabory Plastic bin 160 x 115 x 110

Article number W1276.001.125
Width (m) 115
Height (mm) 160
Depth (mm) 110
Type of accessory/spare part Storage box
Material Plastic
Accessory Yes
Spare part No

Specifications

Width (m) 115
Height (mm) 160
Depth (mm) 110
Type of accessory/spare part Storage box
Material Plastic
Accessory Yes
Spare part No

Article numbers

Article number W1276.001.125
UBB 500627968703
UNSPSC 24112401
Manufacturer article nr  4015016
Do not close this page. This message will disappear, when the page is fully loaded.