text.skipToContent text.skipToNavigation

Fabory Plastic bin NO.15 High Draw

Article number W1276.001.105
Width (m) 115
Height (mm) 160
Depth (mm) 110
Type of accessory/spare part Storage box
Material Plastic
Accessory Yes
Spare part No

Specifications

Width (m) 115
Height (mm) 160
Depth (mm) 110
Type of accessory/spare part Storage box
Material Plastic
Accessory Yes
Spare part No

Article numbers

Article number W1276.001.105
UBB 500570589712
UNSPSC 24112401
Manufacturer article nr  4015115
Do not close this page. This message will disappear, when the page is fully loaded.