text.skipToContent text.skipToNavigation

Fabory Plastic bin Blue 54-17,5 x 10,5 x 7,5

Article number W1275.000.054
Colour Blue
Width 105
Height 75
Depth 175
Surface protection Other
Type of accessories/components Storage box
With cover lid No

Specifications

Colour Blue
Width 105
Height 75
Depth 175
Surface protection Other
Type of accessories/components Storage box
With cover lid No
Material Plastic
With handle Yes
Stackable Yes
Transparent No
With lock No
Outside width (mm) 100
Outside height (mm) 75
Accessories Yes
Part No
Outside depth (mm) 175

Description

Including cardholder

Article numbers

Article number W1275.000.054
EAN 8715494188548
UBB 240188180964
UNSPSC 24112401
Manufacturer article nr  4000546
Do not close this page. This message will disappear, when the page is fully loaded.