text.skipToContent text.skipToNavigation

Fabory Warehouse cabinet 198 x 100 x 30 BAK=12

Specifications

Width (m) 1000
Height (mm) 2000
Depth (mm) 300
Lockable No
Material Other
Number of shelves 12
With rear wall No

Article numbers

Article number W1201.201.031
UBB 500500091466
UNSPSC 24112401
Manufacturer article nr  0340.2130
Do not close this page. This message will disappear, when the page is fully loaded.