text.skipToContent text.skipToNavigation

FSS Tool cupboard 200 x 100 x 30 96PV Bin (without tilting bins)

Article number W1200.200.027
Width (m) 1000
Height (mm) 2000
Depth (mm) 300
Number of shelves 0
Number of drawers 0
Info Boxes are not part of the cabinet and needs to be ordered separatelly

Specifications

Width (m) 1000
Height (mm) 2000
Depth (mm) 300
Number of shelves 0
Number of drawers 0
Info Boxes are not part of the cabinet and needs to be ordered separatelly

Article numbers

Article number W1200.200.027
UBB 500570588987
UNSPSC 24112401
Manufacturer article nr  7340.2130.LG.30
Do not close this page. This message will disappear, when the page is fully loaded.