text.skipToContent text.skipToNavigation

Parat Tool case Black 485-020-171


Article number W0465.000.485
Colour Black
Width 480
Design Case
Height 19
Depth 360
Quality class Other
Material Plastic
Packed per 1

Specifications

Colour Black
Width 480
Design Case
Height 19
Depth 360
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 7
With foam No
With divider No
With telescopic handle No
Model X-ABS

Article numbers

Article number W0465.000.485
EAN 4006793457713
UBB 404188093375
UNSPSC 27110000
Manufacturer article nr  485020171
Do not close this page. This message will disappear, when the page is fully loaded.