text.skipToContent text.skipToNavigation

Parat Tool case Black 481-000-171


Article number W0465.000.481
Colour Black
Width 480
Design Case
Height 360
Depth 210
Quality class Other
Material Plastic
Packed per 1

Specifications

Colour Black
Width 480
Design Case
Height 360
Depth 210
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 50
With foam No
With divider Yes
With telescopic handle No
Model PLUS

Article numbers

Article number W0465.000.481
EAN 4006793481718
UBB 240188060349
UNSPSC 27110000
Manufacturer article nr  481000171
Do not close this page. This message will disappear, when the page is fully loaded.