text.skipToContent text.skipToNavigation

HPX Packing tape Brown 50mm x 66m VB5066


Article number VB5066HPX
Colour Brown
Width 50
Thickness (mm) 0.032
Length 66
Material Polyurethane (PUR)
Temperature resistance (°C) 60 - 60
Self sticking/amalgamating Yes
Packed per 1

Specifications

Colour Brown
Width 50
Thickness (mm) 0.032
Length 66
Material Polyurethane (PUR)
Temperature resistance (°C) 60 - 60
Self sticking/amalgamating Yes

Article numbers

Article number VB5066HPX
EAN 5425014224276
UBB 500619974958
UNSPSC 31201517
Manufacturer article nr  VB5066
Do not close this page. This message will disappear, when the page is fully loaded.