text.skipToContent text.skipToNavigation

OXXA Premium Work gloves 51-290 Size 10


Article number U8000.002.035
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Packed per 12
Full Box only

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Model X-Pro-Flex
Safety 4131X/X1XXXX

Article numbers

Article number U8000.002.035
EAN 8718249011788
UBB 500574888144
UNSPSC 46181504
Manufacturer article nr  15129010
Do not close this page. This message will disappear, when the page is fully loaded.