text.skipToContent
text.skipToNavigation
Contact us
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twist drills
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Machining tools
Drilling
Twist drills
U0096.001.790
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
View the stock level in your Fabory Center
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Fabory Jobber drill set DIN 338 RN HSS 1-10-19PC
Add to catalogue
Previous
Next
View the stock level in Fabory Centers
Current stock level Fabory Centers
/ Price per 
-
Incl. VAT
Article number
U0096.001.790
Packaging
Metal box
Holding system
Cylindrical plug-in axle
Diameter (mm)
1 - 10
Total number of tools
19
Cutting material
HSS
Cutting direction
Right
Number of drills for glass
0
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Packaging
Metal box
Holding system
Cylindrical plug-in axle
Diameter (mm)
1 - 10
Total number of tools
19
Cutting material
HSS
Cutting direction
Right
Number of drills for glass
0
Number of drills for ceramics
0
Number of drills for tile
0
Number of universal drills
0
Number of drills for concrete
0
Number of drills for stainless steel
0
Number of drills for wood
0
Number of drills for plastic
0
Number of drills for nonferrous metals
0
Number of drills for steel
0
Number of drills for stone
0
Download as PDF
Print
Article numbers
Article number
U0096.001.790
EAN
8715494657716
UBB
940201261507
UNSPSC
23241639
Manufacturer article nr
KA011190
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering