text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 367771 125 x 6,0 x 22,2


The STANDARD grinding wheel for steel is a powerful tool for face and edge grinding. Even at a low pressure, the wheel is aggressive and comfortable to handle. Optimized for easy cutting ability, the rough grinding wheel has a long lifetime.

Article number T6229.125.622
Height 6
Disc diameter (mm) 125
Granulation 24
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Height 6
Disc diameter (mm) 125
Granulation 24
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 27

Description

The STANDARD grinding wheel for steel is a powerful tool for face and edge grinding. Even at a low pressure, the wheel is aggressive and comfortable to handle. Optimized for easy cutting ability, the rough grinding wheel has a long lifetime.

Article numbers

Article number T6229.125.622
EAN 9003173677711
UBB 500503092644
UNSPSC 27110000
Manufacturer article nr  367771
Do not close this page. This message will disappear, when the page is fully loaded.