text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 367556 230 x 8,0 x 22,2


The powerful STANDARD INOX rough grinding wheel is specially designed for stainless steel applications and combines a long lifetime and best cutting ability. This is achieved by the use of regular aluminium oxide.

Article number T6228.230.822
Height (mm) 8
Disc diameter (mm) 230
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Height (mm) 8
Disc diameter (mm) 230
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter (mm) 22.2
Particle type Corundum
Model 27

Description

The powerful STANDARD INOX rough grinding wheel is specially designed for stainless steel applications and combines a long lifetime and best cutting ability. This is achieved by the use of regular aluminium oxide.

Article numbers

Article number T6228.230.822
EAN 9003173675564
UBB 500504097675
UNSPSC 27110000
Manufacturer article nr  367556
Do not close this page. This message will disappear, when the page is fully loaded.