text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 367548 125 x 6,0 x 22,2


The powerful STANDARD INOX rough grinding wheel is specially designed for stainless steel applications and combines a long lifetime and best cutting ability. This is achieved by the use of regular aluminium oxide.

Article number T6228.125.622
Height (mm) 6
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Height (mm) 6
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter (mm) 22.2
Particle type Corundum
Model 27

Description

The powerful STANDARD INOX rough grinding wheel is specially designed for stainless steel applications and combines a long lifetime and best cutting ability. This is achieved by the use of regular aluminium oxide.

Article numbers

Article number T6228.125.622
EAN 9003173675489
UBB 500503091240
UNSPSC 27110000
Manufacturer article nr  367548
Do not close this page. This message will disappear, when the page is fully loaded.