text.skipToContent text.skipToNavigation

JR. LED+ 2 BATT STR71500 JR. LED


Article number STR71500SFLX
Model Pen light
Colour housing Black
Rechargeable No
ANSI AA
Length (mm) 165.1
Material Aluminium
Lamp type LED not exchangeable
Packed per 1

Specifications

Model Pen light
Colour housing Black
Rechargeable No
ANSI AA
Length (mm) 165.1
Material Aluminium
Lamp type LED not exchangeable
Degree of protection (IP) IPX4
With light source Yes
Battery type Mignon
Number of batteries 2
With batteries Yes

Article numbers

Article number STR71500SFLX
UBB 500620073287
UNSPSC 39100000
Manufacturer article nr  STR71500
Do not close this page. This message will disappear, when the page is fully loaded.