text.skipToContent text.skipToNavigation

STAB LEVEL STANDARD 70M 60CM

Article number S6358.000.600
Length (m) 600
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Length (m) 600
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Article numbers

Article number S6358.000.600
EAN 4005069028749
UBB 240192040980
UNSPSC 27111802
Manufacturer article nr  02874
Do not close this page. This message will disappear, when the page is fully loaded.