text.skipToContent text.skipToNavigation

Bahco Socket set S910 1/4+1/2 91 Parts 98 pieces


1/4” and 1/2” sockets, and combination spanners set High performance alloy steel Matt finish ISO 1174 DIN 3120 Case: High Density Polythene (HDPE) Contents, 92 pcs 12 pcs 1/4" hex sockets:  4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm 10 pcs 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm 13 pcs 1/2" hex sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32 mm 2 pcs 1/4" extension bars 50 mm/2" and 100 mm/4" 1 pc 1/4" sliding T-bar 1 pc 1/4" universal joint 1 pc 1/4" bit holder 1 pc 1/4" bit adapter 1 pc 1/4" spinner with 2-component handle 1 pc 1/4" magnetic adapter 5 pcs 1/4" bits Phillips: PH 0, 1, 2, 3, 4 3 pcs 1/4" bits slotted: 4, 5.5, 7 mm 3 pcs 1/4" bits Pozidriv: PZ 1, 2, 3 6 pcs 1/4" bits Hex: 3, 4, 5, 6, 8, 10 mm 8 pcs 1/4" bits TORX®: T 8, 10, 15, 20, 25, 27, 30, 40 3 pcs 5/16" bits TORX®: T 45, 50, 55 2 pcs 1/2" extension bars 5" & 10" 1 pc 1/2" universal joint 1 pc 1/2" spark plug socket hex 21 mm (13/16") 1 pc 1/2" x  5/16" bit holder 1 pc 1/2" T-adapter 3 pcs L-keys hex: 1.5, 2, 2.5 mm 1 pc 1/4" ratchet, 60 teeth/6° action angle, quick release 1 pc 1/2" ratchet, 60 teeth/6° action angle, quick release 4 pcs flex head wrenches: 8-9, 10-11, 12-13, 14-15 mm 6 pcs combination spanners: 8, 10, 12, 13, 14, 17 mm on a practical removable tool-rack 1 pc removable three section plastic box with lid

Article number S5840.000.115
Surface protection Other
Packaging Case
Connection size Several
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Surface protection Other
Packaging Case
Connection size Several
Heating- + sanitary mechanic set No
Electrician set No
Number of socket inserts 38
Number of socket spanners 6
Total number of tools 91
Number of combination spanners 6
Number of sockets for screwdriver 11
Number of Torx sockets 11
Number of hexagonal sockets 12
Number of hexagonal keys 3
Number of bit inserts 28
Number of ratchets 2
Number of tommy bars 1
With ratchet Yes

Description

1/4” and 1/2” sockets, and combination spanners set High performance alloy steel Matt finish ISO 1174 DIN 3120 Case: High Density Polythene (HDPE) Contents, 92 pcs 12 pcs 1/4" hex sockets:  4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm 10 pcs 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm 13 pcs 1/2" hex sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32 mm 2 pcs 1/4" extension bars 50 mm/2" and 100 mm/4" 1 pc 1/4" sliding T-bar 1 pc 1/4" universal joint 1 pc 1/4" bit holder 1 pc 1/4" bit adapter 1 pc 1/4" spinner with 2-component handle 1 pc 1/4" magnetic adapter 5 pcs 1/4" bits Phillips: PH 0, 1, 2, 3, 4 3 pcs 1/4" bits slotted: 4, 5.5, 7 mm 3 pcs 1/4" bits Pozidriv: PZ 1, 2, 3 6 pcs 1/4" bits Hex: 3, 4, 5, 6, 8, 10 mm 8 pcs 1/4" bits TORX®: T 8, 10, 15, 20, 25, 27, 30, 40 3 pcs 5/16" bits TORX®: T 45, 50, 55 2 pcs 1/2" extension bars 5" & 10" 1 pc 1/2" universal joint 1 pc 1/2" spark plug socket hex 21 mm (13/16") 1 pc 1/2" x  5/16" bit holder 1 pc 1/2" T-adapter 3 pcs L-keys hex: 1.5, 2, 2.5 mm 1 pc 1/4" ratchet, 60 teeth/6° action angle, quick release 1 pc 1/2" ratchet, 60 teeth/6° action angle, quick release 4 pcs flex head wrenches: 8-9, 10-11, 12-13, 14-15 mm 6 pcs combination spanners: 8, 10, 12, 13, 14, 17 mm on a practical removable tool-rack 1 pc removable three section plastic box with lid

Article numbers

Article number S5840.000.115
EAN 7314150104000
UBB 500511508326
UNSPSC 27111703
Manufacturer article nr  S910
Do not close this page. This message will disappear, when the page is fully loaded.