text.skipToContent text.skipToNavigation

Bahco Rotary burr SC A 12 25 M 06X


DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article number S5487.001.717
Head form Cylinder
Shaft diameter 6
Working length 25
Toothing Other
Cutting material HM
Packed per 1

Specifications

Head form Cylinder
Shaft diameter 6
Working length 25
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter 12
Head form according to DIN 8032 ZYA

Description

DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article numbers

Article number S5487.001.717
EAN 7311518023973
UBB 203203106083
UNSPSC 23251706
Manufacturer article nr  A1225M06X
Do not close this page. This message will disappear, when the page is fully loaded.