text.skipToContent text.skipToNavigation

Bahco Rotary burr SC A 06 16 M 06X

Article number S5487.001.607
Head form Cylinder
Shaft diameter 6
Working length 16
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter 6

Specifications

Head form Cylinder
Shaft diameter 6
Working length 16
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter 6
Head form according to DIN 8032 ZYA

Article numbers

Article number S5487.001.607
EAN 7311518023768
UBB 203203105747
UNSPSC 23251706
Manufacturer article nr  A0616M06X
Do not close this page. This message will disappear, when the page is fully loaded.