text.skipToContent text.skipToNavigation

Metal saw frame 319 blade L 300 mm 24 teeth/inch D comfort handle BAHCO


Article number S5240.319.300
Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 300
Number of teeth per inch 24
Suitable for plastic Yes
Packed per 1

Specifications

Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 300
Number of teeth per inch 24
Suitable for plastic Yes

Article numbers

Article number S5240.319.300
EAN 7311518240943
UBB 500500393748
UNSPSC 27112802
Manufacturer article nr  319
Do not close this page. This message will disappear, when the page is fully loaded.