text.skipToContent text.skipToNavigation

Bahco Hack Saw 225 225PLUS 300mm


Article number S5240.225.400
Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 300
Number of teeth per inch 24
Suitable for steel Yes
Saw blade exchangeable Yes
Packed per 1

Specifications

Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 300
Number of teeth per inch 24
Suitable for steel Yes
Saw blade exchangeable Yes

Article numbers

Article number S5240.225.400
EAN 7311518029708
UBB 400149001184
UNSPSC 27112802
Manufacturer article nr  225-PLUS
Do not close this page. This message will disappear, when the page is fully loaded.