text.skipToContent text.skipToNavigation

Osborn Handbrush 151333 3RIJ

Article number S3255.151.333
Number of rows 3
Length (mm) 295
Material Stainless steel
Wire diameter 0.3

Specifications

Number of rows 3
Length (mm) 295
Material Stainless steel
Wire diameter 0.3

Article numbers

Article number S3255.151.333
EAN 4060246010696
UBB 240219031335
UNSPSC 27111907
Manufacturer article nr  0001151333
Do not close this page. This message will disappear, when the page is fully loaded.