text.skipToContent text.skipToNavigation

Soudal Fix ALL Flexi MS-polymer Brown 290ml


Multi use sealant, adhesive and filler with high flexibility. Can be applied in all weather conditions. Internal and external use. Primerless adhesion on most construction materials, including wet and damp surfaces. Contains XS1 fungicides providing ultimate mould resistance.

Article number S0915.105.032
Colour Brown
Design MS-polymer
Packaging Cartridge
Volume (ml) 290
Transparent No
Packed per 12
Full Box only

Specifications

Colour Brown
Design MS-polymer
Packaging Cartridge
Volume (ml) 290
Transparent No
Suitable for jointing together with flax/hemp No

Description

Multi use sealant, adhesive and filler with high flexibility. Can be applied in all weather conditions. Internal and external use. Primerless adhesion on most construction materials, including wet and damp surfaces. Contains XS1 fungicides providing ultimate mould resistance.

Article numbers

Article number S0915.105.032
EAN 5411183004047
UBB 500505576560
UNSPSC 12162008
Manufacturer article nr  105032
Do not close this page. This message will disappear, when the page is fully loaded.