text.skipToContent text.skipToNavigation

Soudal Silicone sealant Black 310ml


Low modulus neutral cure silicone 100% silicone Primerless adhesion on most surfaces Independantly tested to ISO 11600 F&G 25 LM Extensive colour range, including RAL CLASSIC colours

Article number S0900.102.393
Colour Black
Design Silicone-based
Packaging Cartridge
Volume (ml) 310
Transparent No
Packed per 1

Specifications

Colour Black
Design Silicone-based
Packaging Cartridge
Volume (ml) 310
Transparent No
Suitable for jointing together with flax/hemp No
Consistency Fixed

Description

Low modulus neutral cure silicone 100% silicone Primerless adhesion on most surfaces Independantly tested to ISO 11600 F&G 25 LM Extensive colour range, including RAL CLASSIC colours

Article numbers

Article number S0900.102.393
EAN 5411183001657
UBB 500505573260
UNSPSC 12352310
Manufacturer article nr  102393
Do not close this page. This message will disappear, when the page is fully loaded.