text.skipToContent text.skipToNavigation

Klingspor Support disc 235 x M14


Article number S0197.140.235
Max. number of revolutions (1/min) 6600
Diameter (mm) 235
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 235
Model ST 358
Packed per 1

Specifications

Max. number of revolutions (1/min) 6600
Diameter (mm) 235
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 235
Model ST 358

Article numbers

Article number S0197.140.235
EAN 4014855064380
UBB 500501507429
UNSPSC 27110000
Manufacturer article nr  14841
Do not close this page. This message will disappear, when the page is fully loaded.