text.skipToContent text.skipToNavigation

Klingspor Support disc 180 x M14


Article number S0197.140.180
Max. number of revolutions (1/min) 8500
Diameter (mm) 180
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 180
Model ST 358
Packed per 1

Specifications

Max. number of revolutions (1/min) 8500
Diameter (mm) 180
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 180
Model ST 358

Article numbers

Article number S0197.140.180
EAN 4014855017881
UBB 240217078809
UNSPSC 27110000
Manufacturer article nr  14840
Do not close this page. This message will disappear, when the page is fully loaded.