text.skipToContent text.skipToNavigation

Klingspor Support disc 150 x M14


Article number S0197.140.150
Max. number of revolutions (1/min) 10200
Diameter (mm) 150
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 150
Model ST 358
Packed per 1

Specifications

Max. number of revolutions (1/min) 10200
Diameter (mm) 150
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 150
Model ST 358

Article numbers

Article number S0197.140.150
EAN 4014855017874
UBB 240217078981
UNSPSC 27110000
Manufacturer article nr  14836
Do not close this page. This message will disappear, when the page is fully loaded.