text.skipToContent text.skipToNavigation

Klingspor Support disc 100XM14


Article number S0197.140.100
Max. number of revolutions (1/min) 15000
Diameter (mm) 100
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 100
Model ST 358
Packed per 1

Specifications

Max. number of revolutions (1/min) 15000
Diameter (mm) 100
Type Disc
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 100
Model ST 358

Article numbers

Article number S0197.140.100
EAN 4014855064373
UBB 500501507189
UNSPSC 27110000
Manufacturer article nr  2774
Do not close this page. This message will disappear, when the page is fully loaded.