text.skipToContent text.skipToNavigation

Raaco Tool box A-46 NEW Black/Silver


Article number R9012.715.362
Colour Black
Width 378
Design Case
Height 61
Depth 290
Quality class Other
Material Plastic
Packed per 1

Specifications

Colour Black
Width 378
Design Case
Height 61
Depth 290
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 21
With foam No
With divider Yes
With telescopic handle No

Article numbers

Article number R9012.715.362
EAN 5733439715324
UBB 500503907858
UNSPSC 24112401
Manufacturer article nr  715362
Do not close this page. This message will disappear, when the page is fully loaded.