text.skipToContent text.skipToNavigation

HPX 2200 Duct tape 48MMX50M PD4850


Article number PD4850HPX
Colour Silver
Width (m) 48
Thickness (mm) 0.22
Length (m) 50
Material Other
Temperature resistance (°C) 60 - 70
Self sticking/amalgamating Yes
Packed per 1

Specifications

Colour Silver
Width (m) 48
Thickness (mm) 0.22
Length (m) 50
Material Other
Temperature resistance (°C) 60 - 70
Self sticking/amalgamating Yes

Article numbers

Article number PD4850HPX
EAN 5425014225501
UBB 500619971491
UNSPSC 31201501
Manufacturer article nr  PD4850
Do not close this page. This message will disappear, when the page is fully loaded.