text.skipToContent text.skipToNavigation

HPX 2200 Duct tape 48MMX25M PD4825


Article number PD4825HPX
Colour Silver
Width (m) 48
Thickness (mm) 0.22
Length (m) 25
Material Other
Temperature resistance (°C) 60 - 70
Self sticking/amalgamating Yes
Packed per 1

Specifications

Colour Silver
Width (m) 48
Thickness (mm) 0.22
Length (m) 25
Material Other
Temperature resistance (°C) 60 - 70
Self sticking/amalgamating Yes

Article numbers

Article number PD4825HPX
EAN 5425014225556
UBB 500619971319
UNSPSC 31201501
Manufacturer article nr  PD4825
Do not close this page. This message will disappear, when the page is fully loaded.