text.skipToContent text.skipToNavigation

PB Swiss Classic Bit Holder 1/4" for bits 186.6 C6 or E6


Article number P0340.186.002
Shaft length (mm) 100
Total length (mm) 205
Length 205
Connection size 1/4 inch
Magnetic Yes
Fast exchange head Yes
Connection size (mm) 6
Packed per 1

Specifications

Shaft length (mm) 100
Total length (mm) 205
Length 205
Connection size 1/4 inch
Magnetic Yes
Fast exchange head Yes
Connection size (mm) 6
Size bit insertion 1/4 inch
Socket holder Yes

Article numbers

Article number P0340.186.002
EAN 7610733019557
UBB 417124983897
UNSPSC 27112814
Manufacturer article nr  PB 186.6-100 M
Do not close this page. This message will disappear, when the page is fully loaded.