text.skipToContent text.skipToNavigation

PB Swiss Allen head wrench PB 212.L 6


Article number
Design Right-angled
Wrench width (mm) 6
Length long leg (mm) 185
With ball head Yes
Length short leg (mm) 28
Model PB 212 L
Packed per 1

Specifications

Design Right-angled
Wrench width (mm) 6
Length long leg (mm) 185
With ball head Yes
Length short leg (mm) 28
Model PB 212 L

Article numbers

Article number P0153.060.001
EAN 7610733015764
UBB 417120234352
UNSPSC 27111710
Manufacturer article nr  PB 212.L 6

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.