text.skipToContent text.skipToNavigation

PB Swiss SwissGrip ESD Slotted Screwdriver 8100 2.5x80


Article number P0020.000.080
Design Straight
Insulated Yes
Weight 21.5
Total length (mm) 160
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Packed per 10
Full Box only

Specifications

Design Straight
Insulated Yes
Weight 21.5
Total length (mm) 160
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Precision model Yes
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 3
Bulged blade No
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
With anti-roll protection Yes

Article numbers

Article number P0020.000.080
EAN 7610733256075
UBB 500627748774
UNSPSC 27111701
Manufacturer article nr  PB 8100.0-80 ESD
Do not close this page. This message will disappear, when the page is fully loaded.