text.skipToContent text.skipToNavigation

Knipex Pipe tongs and water pump pliers Cobra® length 560 mm clamping width 120 mm


KNIPEX Cobra® XXL Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiec

Article number K1087.100.560
Insulated Yes
Surface protection Chromium-plated
Length 560
Max. cheeks opening (mm) 120
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 560
Max. cheeks opening (mm) 120
Handle cover Plastic-coated
VDE tested No

Description

KNIPEX Cobra® XXL Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 20- Kapazität für Rohre (Zoll): Ø 4 1/2in- Capacities for nuts: 120mm- Capacities for pipes (diameter): Ø 115mm

Article numbers

Article number K1087.100.560
EAN 4003773044321
UBB 419102161124
UNSPSC 27112101
Manufacturer article nr  87 01 560
Do not close this page. This message will disappear, when the page is fully loaded.