text.skipToContent text.skipToNavigation

Pipe wrench overall L 420 mm clamping W 0-60 mm for pipe 1 1/2 inch KNIPEX


Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 60mm- Capacities

Article number K1083.030.381
Surface protection Chromium-plated
Suitable for max. pipe diameter 1 1/2 inch
Length 420
Chucking range (mm) 0 - 60
Grip design Other
Packed per 1

Specifications

Surface protection Chromium-plated
Suitable for max. pipe diameter 1 1/2 inch
Length 420
Chucking range (mm) 0 - 60
Grip design Other

Description

Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 60mm- Capacities for pipes (diameter): Ø 2 3/8in- Capacities for pipes (diameter): Ø 60mm- Capacities for nuts: 60mm- Inner diameter, inches: Ø 1 1/2in

Article numbers

Article number K1083.030.381
EAN 4003773014256
UBB 240102219013
UNSPSC 27111708
Manufacturer article nr  83 30 015
Do not close this page. This message will disappear, when the page is fully loaded.