text.skipToContent text.skipToNavigation

Knipex Pipe Wrench 90° red powder-coated 560 mm


Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 70mm- Capacities for pipes (diameter): Ø 2 3/4in

Article number K1083.010.508
Length 560
Chucking range (mm) 70 - 70
Packed per 1

Specifications

Length 560
Chucking range (mm) 70 - 70

Description

Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 70mm- Capacities for pipes (diameter): Ø 2 3/4in- Capacities for pipes (diameter): Ø 70mm- Capacities for nuts: 70mm- Inner diameter, inches: Ø 2 in

Article numbers

Article number K1083.010.508
EAN 4003773014201
UBB 240102218361
UNSPSC 27111708
Manufacturer article nr  83 10 020
Do not close this page. This message will disappear, when the page is fully loaded.