text.skipToContent text.skipToNavigation

Power side cutter length 200 mm VDE shape 0 multi-component handles KNIPEX


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium ha

Article number K1074.600.200
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V Yes
With strip function No
ESD tested No
Handle cover Other
VDE tested Yes

Description

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 4.2mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm- VDE tested: yes

Article numbers

Article number K1074.600.200
EAN 4003773033820
UBB 419104212412
UNSPSC 23151901
Manufacturer article nr  74 06 200
Do not close this page. This message will disappear, when the page is fully loaded.