text.skipToContent text.skipToNavigation

Bolt cutters length 610 mm multi-component handles soft 9 mm medium 8 mm hard 7


Bolt Cutter Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-compone

Article number K1071.172.610
Total length (mm) 610
Cutting blade exchangeable Yes
Angled Yes
Packed per 1

Specifications

Total length (mm) 610
Cutting blade exchangeable Yes
Angled Yes

Description

Bolt Cutter Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable. - HRC 19: Ø 9mm- HRC 40: Ø 8mm- HRC 48: Ø 7mm- Cutting edge length mm: 34mm- Head thickness: 33mm

Article numbers

Article number K1071.172.610
EAN 4003773066767
UBB 500504384693
UNSPSC 44121618
Manufacturer article nr  71 72 610
Do not close this page. This message will disappear, when the page is fully loaded.