text.skipToContent text.skipToNavigation

Compact bolt cutter CoBolt® length 200 mm plastic coated straight 3.6 mm without


KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Micro-structured cutting edge reduces slipping of the material f

Article number K1071.100.200
Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2
Packed per 1

Specifications

Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2

Description

KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Micro-structured cutting edge reduces slipping of the material from the jaws. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm. - Cutting capacities soft wire (diameter): Ø 6mm- Cutting capacities medium hard wire (diameter): Ø 5.2mm- Schneidwerte harter Draht (Durchmesser): Ø 4.0mm- Cutting capacities piano wire (diameter): Ø 3.6mm

Article numbers

Article number K1071.100.200
EAN 4003773033165
UBB 240104287794
UNSPSC 44121618
Manufacturer article nr  71 01 200
Do not close this page. This message will disappear, when the page is fully loaded.