text.skipToContent text.skipToNavigation

Precision circlip pliers J 21 for bore diameter 19-60 mm length 165 mm KNIPEX


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 D, 90° angled

Article number K1060.210.021
Model Right-angled
Insulated Yes
Length (m) 165
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Packed per 1

Specifications

Model Right-angled
Insulated Yes
Length (m) 165
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Exchangeable tips Yes

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 D, 90° angled jaws. - Size of bore: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article numbers

Article number K1060.210.021
EAN 4003773048640
UBB 500501357353
UNSPSC 27112140
Manufacturer article nr  48 21 J21
Do not close this page. This message will disappear, when the page is fully loaded.