text.skipToContent text.skipToNavigation

Precision circlip pliers J 3 for bore diameter 40-100 mm length 225 mm KNIPEX


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight ja

Article number K1059.110.003
Model Straight
Insulated Yes
Length (m) 225
Chucking range (mm) 40 - 100
Suitable for outside locking rings No
Packed per 1

Specifications

Model Straight
Insulated Yes
Length (m) 225
Chucking range (mm) 40 - 100
Suitable for outside locking rings No
Exchangeable tips Yes

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws. - Size of bore: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article numbers

Article number K1059.110.003
EAN 4003773048541
UBB 500501356850
UNSPSC 27112140
Manufacturer article nr  48 11 J3
Do not close this page. This message will disappear, when the page is fully loaded.