text.skipToContent text.skipToNavigation

Outer fixing ring pliers A 11 for shaft diameter 10-25 mm length 130 mm KNIPEX


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic

Article number K1054.210.011
Model Right-angled
Insulated Yes
Length (m) 130
Chucking range (mm) 10 - 25
Suitable for outside locking rings Yes
Packed per 1

Specifications

Model Right-angled
Insulated Yes
Length (m) 130
Chucking range (mm) 10 - 25
Suitable for outside locking rings Yes
Exchangeable tips Yes

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 10 – 25mm- Tips (diameter): 1.3mm

Article numbers

Article number K1054.210.011
EAN 4003773048824
UBB 500501358427
UNSPSC 27112140
Manufacturer article nr  49 21 A11
Do not close this page. This message will disappear, when the page is fully loaded.